Thomas & Betts TY537M Screw Mount Cable Tie, 14" Long, Nylon, Natural Color, 120lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY537M
  • Rexel Part Number:

    19883
  • UPC:

    78621080517

Screw Mount Cable Tie, 14" Long, .301" Wide, 1/4" Mounting Hole, Nylon, Natural Color, 120lb Rating

$ 161.37 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY537M

Rexel Part # 19883

UPC 78621080517

UNSPSC 39121703

Color White

Length 14 in

Type Cable Tie

Weight Capacity 120 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch