Thomas & Betts TY537MX Screw Mount Cable Tie, 14" Long, UV Nylon, Black, 120lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY537MX
  • Rexel Part Number:

    19860
  • UPC:

    786210805184

Screw Mount Cable Tie, 14" Long, .301" Wide, 1/4" Mounting Hole, Weather Resistant UV Rated Nylon, Black, 120lb Rating

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY537MX

Rexel Part # 19860

UPC 786210805184

UNSPSC 39121703

Color Black

Length 14 in

Type Cable Tie

Weight Capacity 120 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch