Klein 32561 Multi-Bit Stubby Screwdriver/Nut Driver

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    32561
  • Rexel Part Number:

    300659
  • UPC:

    092644325618

Stubby Multi-Bit Screwdriver/Nut Driver, Overall Length: 3.2", Shank Length: 1.27", Includes: Slotted (3/16", 1/4"), Phillips (#1, #2), Nut Drivers (1/4", 5/16")

$ 12.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 32561

Rexel Part # 300659

UPC 092644325618

UNSPSC 27111734

Length 3 1/5 in

Type Screwdriver

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch