Klein 85074 6-Piece Screwdriver Set

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    85074
  • Rexel Part Number:

    172341
  • UPC:

    092644850745

6-Piece Screwdriver Set, Includes: Cabinet (3/16", Shank Length: 3"), Keystone (1/4", Shank Length: 4", Square), Keystone (5/16", Shank Length: 6", Square), Phillips (#1, Shank Length: 3"), Phillips (#2, Shank Length: 4"), Phillips (#3, Shank Length: 6")

$ 58.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 85074

Rexel Part # 172341

UPC 092644850745

UNSPSC 27111728

Length 3 in

Type Screwdriver

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch