Klein 85484 4-Piece Miniature Screwdriver Set

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    85484
  • Rexel Part Number:

    43982
  • UPC:

    092644854842

4-Piece Miniature Screwdriver Set, Includes: Phillips (#0, Shank Length: 3"), Keystone (1/16", Shank Length: 2"), Cabinet (3/32", Shank Length: 3"), Cabinet (1/8", Shank Length: 4")

$ 26.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 85484

Rexel Part # 43982

UPC 092644854842

UNSPSC 27111728

Length 4 in

Type Screwdriver

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch