Klein 85614 5-Piece Electronics Screwdriver Set

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    85614
  • Rexel Part Number:

    364626
  • UPC:

    092644854255

5-Piece Electronics Screwdriver Set, Includes: Slotted (1/16", Shank Length: 2"), Phillips (#0, Shank Length: 3"), Slotted (3/32", Shank Length: 3"), Slotted (1/8", Shank Length: 4"), Slotted (1/8", Shank Length: 6"), With Case

$ 53.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 85614

Rexel Part # 364626

UPC 092644854255

UNSPSC 27111731

Length 6 in

Type Screwdriver

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch