Klein M2O39239KIT Screwdriver Set & Power Bits - Part #'s 85105 & 32605

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    M2O39239KIT
  • Rexel Part Number:

    646586
  • UPC:

4-Piece Screwdriver Set, Grip-It, Includes: Cabinet (3/16", Shank Length: "), Keystone (5/16", Shank Length: "), Keystone (1/4", Shank Length: 4"), Phillips (#2, Shank Length: 4"). And 6-in-1 Multi-Bit Power Driver. Overall Length: 1-1/4", Bits: PH #2, SQ2, SL 3/16" . Hex: 1/4", 3/8".

$ 38.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # M2O39239KIT

Rexel Part # 646586

UPC

UNSPSC 46182310

Type Screwdriver

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch