DEWALT DW5469 SDS Plus Bit

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DW5469
  • Rexel Part Number:

    483582
  • UPC:

    028877441566

SDS Plus Bit, Rock Carbide SDS + Hammer Bit, Length: 18", Usable Length: 16", Diameter: 1-1/8".

$ 89.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DW5469

Rexel Part # 483582

UPC 028877441566

UNSPSC 27111543

Diameter 1 1/8 in

Length 18 in

Type Hammer Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch