Black & Decker DW5470 5-Piece SDS Plus Masonry Drill Bit Set

  • Mfr/Brand Name:

    Black & Decker
  • Mfr Number:

    DW5470
  • Rexel Part Number:

    509891
  • UPC:

    02887405470

5-Piece SDS Plus Masonry Drill Bit Set, Includes: (1) 3/16 x 4-1/2 x 6-1/2 inch, (1) 1/2 x 2 x 4 inch, (1) 1/4 x 4 x 6 inch, (1) 3/8 x 4 x 6 inch, (1) 1/2 x 4 x 6 inch

$ 50.12 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Black & Decker

Mfr Part # DW5470

Rexel Part # 509891

UPC 02887405470

UNSPSC 27111543

Diameter 3/16 in

Length 4 in

Type SDS Set

Place your Will Call order by clicking the cart button next to the appropriate Branch