DEWALT D25023K Rotary Hammer

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    D25023K
  • Rexel Part Number:

    631016
  • UPC:

    885911180139

Rotary Hammer, Chuck: SDS, BPM: 0 - 4550, RPM: 0 - 1550, Impact Energy: 1.8 ft-lbs, Voltage: 120 AC, Current: 6.9 Amps, Weight: 5.5 lbs, Maximum Capacity: 7/8". Case Included.

$ 225.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # D25023K

Rexel Part # 631016

UPC 885911180139

UNSPSC 27112705

Amps 6.9

Diameter 7/8 in

Type Rotary Hammer

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch