DEWALT D25123K Hammer

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    D25123K
  • Rexel Part Number:

    483464
  • UPC:

    885911229302

Hammer, Pistol Grip, Three Mode, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 5.7 lbs, Maximum Capacity: 1"

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # D25123K

Rexel Part # 483464

UPC 885911229302

UNSPSC 27112705

Amps 8

Diameter 1 in

Type Hammer

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch