DEWALT DW5804 1/2" Hammer-Drill Bit

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DW5804
  • Rexel Part Number:

    658396
  • UPC:

    028874058040

Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 21-1/2", Diameter: 1/2", Shank: SDS.-Max.

$ 101.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DW5804

Rexel Part # 658396

UPC 028874058040

UNSPSC 27111543

Diameter 1/2 in

Length 21 1/2 in

Type Hammer Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch