Sea Gull 4769-05 Bar Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4769-05
  • Rexel Part Number:

    191971
  • UPC:

    785652476952

Sea Gull Lighting; Bar Light; Devlin; Power Rating: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium G-25; Number Of Lamps: 6; Fixture Material: Aluminum Body;fixture Finish: Chrome Body; Size: 36 In Width X 4-1/4 In Height; Connection: Mounted To Box; Outlet Box Up: 2-1/8 In; Extends: 2-1/4 In; Wire Length: 6-1/2 In;lamp Included: No

$ 41.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4769-05

Rexel Part # 191971

UPC 785652476952

UNSPSC 39111536

Color Chrome

Type Bath/Wall Fixtures

Place your Will Call order by clicking the cart button next to the appropriate Branch