Sea Gull 9329-12 S-gul 9329-12 Deck Light,sea Gull L

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9329-12
  • Rexel Part Number:

    8527
  • UPC:

    785652932922

Sea Gull Lighting; Deck Light; Ambiance; Wattage: 3 Wtt, 2.7/2.1 Wtt Watts Consumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T3 1/4; Number Of Lamps: 2; Fixture Finish: Black Body, Black Candle Holder, White Plastic Diffuser, Clear Lamp; Fixture Material: Die Cast Aluminum Body, Polycarbonate Candle Holder, Polycarbonate Diffuser; Length: 4-1/2 In; Width: 4-1/2 In; Height: 2-3/4 In; Wire Length: 36 In (black); Mounting: Surface; Lamp Included: No; Bulb Hours: 19000/20000hr; Lumens: 15/8 Lm; Color Temperature: 2400/2200 Deg K

$ 24.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9329-12

Rexel Part # 8527

UPC 785652932922

UNSPSC 39111605

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch