Sea Gull 9396-12 S-gul 9396-12 Deck Light,sea Gull L

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9396-12
  • Rexel Part Number:

    8506
  • UPC:

    785652939624

Sea Gull Lighting; Deck Light; Ambiance; Wattage: 18/12 Wtt, 16.2/11.6 Wtt Wattsconsumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T5/wedge T5; Number Of Lamps: 1; Fixture Finish: Black Body, Clear Lamp; Fixture Material: Die Cast Aluminum Body; Length: 2-3/4 In; Width: 2-1/8 In; Height: 2-1/4 In; Wire Length: 36 In (black); Mounting: Surface; Lamp Included: No; Bulb Hours: 10000/2000 Hr; Lumens: 210/120 Lm; Color Temperature: 2800/2750 Deg K

$ 31.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9396-12

Rexel Part # 8506

UPC 785652939624

UNSPSC 39111605

Color Black

Material Aluminum

Type Landscape

Volts AC 12

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch