Sea Gull 97026 Mrc16 50w Lamp - 12v - Fl

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    97026
  • Rexel Part Number:

    125543
  • UPC:

    785652970269

Sea Gull Lighting; Halogen Bulb; Mrc16, Accent; Wattage: 50 Wtt; Voltage Rating:12 V; Lumens: 38 Lm; Beam Angle: 38 Deg; Color Temperature: 3000 Deg K; Size: 2in Diameter X 1-7/8 In Height X 1-1/2 In Length; Base: Gu5.3 Bi-pin; Average Life: 2000 Hr; Finish: Clear; Material: Glass Lens; Gas Filled: Halogen

$ 5.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 97026

Rexel Part # 125543

UPC 785652970269

UNSPSC 39101601

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch