Sea Gull 98909-62 Disk Light Kit

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    98909-62
  • Rexel Part Number:

    183349
  • UPC:

    785652948565

Sea Gull Lighting; Disk Light Kit; Ambiance; Material: Polycarbonate Body, Polycarbonate Trim, Anodized Aluminum Reflector; Wattage: 18 Wtt, 16.2 Wtt Consumed;voltage Rating: 12 V; Lamp Included: Yes; Lamp Type: Xenon Wedge T5; Number Of Lamps: 5; Finish: Brushed Nickel Body, Brushed Nickel Trim, Satin Aluminum Reflector, Clear Lamp; Width: 3-1/8 In; Height: 7/8 In; Wire Length: 72 In; Average Life: 10000 Hr; Lumens: 210 Lm; Color Temperature: 2800 Deg K

$ 181.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 98909-62

Rexel Part # 183349

UPC 785652948565

UNSPSC 39111528

Color Brushed Nickel

Type Puck Lights

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch