Plasti-Bond PREYS2 3/4 F/f Sealing Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PREYS2
  • Rexel Part Number:

    254299
  • UPC:

    784011206483

Female Hub Sealing Fitting, Position: Vertical Only, Size: 3/4 inch, Material: PVC Coated Steel.

$ 77.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PREYS2

Rexel Part # 254299

UPC 784011206483

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Hub Sealing

Place your Will Call order by clicking the cart button next to the appropriate Branch