Plasti-Bond PREYS216 3/4" Male/Female Hub Sealing Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PREYS216
  • Rexel Part Number:

    108772
  • UPC:

    784011206742

Male/Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 3/4 inch, Material: PVC Coated Steel.

$ 89.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PREYS216

Rexel Part # 108772

UPC 784011206742

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Hub Sealing

Place your Will Call order by clicking the cart button next to the appropriate Branch