Plasti-Bond PREYS3 1 F/f Sealing Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PREYS3
  • Rexel Part Number:

    254306
  • UPC:

    784011206490

Female Hub Sealing Fitting, Position: Vertical Only, Size: 1 inch, Material: PVC Coated Steel.

$ 87.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PREYS3

Rexel Part # 254306

UPC 784011206490

UNSPSC 39131707

Diameter 1 in

Material PVC Coated

Type Hub Sealing

Place your Will Call order by clicking the cart button next to the appropriate Branch