Plasti-Bond PREYS4 1-1/4" Female Hub Sealing Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PREYS4
  • Rexel Part Number:

    611829
  • UPC:

    784011206506

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 1/4 inch, Material: PVC Coated Steel.

$ 111.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PREYS4

Rexel Part # 611829

UPC 784011206506

UNSPSC 39131707

Diameter 1 1/4 in

Material PVC Coated

Type Hub Sealing

Place your Will Call order by clicking the cart button next to the appropriate Branch