Plasti-Bond PREYS6 2 F/f Sealing Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PREYS6
  • Rexel Part Number:

    379773
  • UPC:

    784011206520

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 2 inch, Material: PVC Coated Steel.

$ 175.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PREYS6

Rexel Part # 379773

UPC 784011206520

UNSPSC 39131707

Diameter 2 in

Material PVC Coated

Type Hub Sealing

Place your Will Call order by clicking the cart button next to the appropriate Branch