Ocal EYS11-G Sealing Fitting, Vertical/Horizontal, 1/2", PVC Coated Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    EYS11-G
  • Rexel Part Number:

    10725
  • UPC:

    704508373450

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1/2 Inch, Material: PVC Coated Iron

$ 173.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # EYS11-G

Rexel Part # 10725

UPC 704508373450

UNSPSC 39131707

Diameter 1/2 in

Material PVC Coated

Type Hub Sealing

Place your Will Call order by clicking the cart button next to the appropriate Branch