ABB OHYS2AJ1 Disconnect Switch, Selector Handle, Yellow, Door Mount

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    OHYS2AJ1
  • Rexel Part Number:

    450189
  • UPC:

    804325413596

Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Lockable. For use with 6 mm Selector Handle Shaft.

$ 32.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # OHYS2AJ1

Rexel Part # 450189

UPC 804325413596

UNSPSC 39122233

Color Yellow

IP/NEMA Rating 1

Type Selector Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch