Allen-Bradley 194L-HC4L-175I Actuator, Off-On, Front Mounted, Gray/Black, Control Knob and Plate

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194L-HC4L-175I
  • Rexel Part Number:

    38590
  • UPC:

    66207267922

Actuator, Off-On, Front Mounted, Gray/Black, Control Knob and Plate, 48 mm x 48 mm, IP65, Type E, Locking

$ 15.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194L-HC4L-175I

Rexel Part # 38590

UPC 66207267922

UNSPSC 39122221

Color Gray/Black

Family / Style 194L

IP/NEMA Rating IP65

Mounting Door/Front

Size 48 x 48 mm

Type Actuator Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch