Allen-Bradley 194L-HE4E-175 Actuator, O-I, Gray/Black, 48 x 48mm, IP65, Type E

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194L-HE4E-175
  • Rexel Part Number:

    56854
  • UPC:

    66207255511

Actuator, O-I, Gray/Black, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type E

$ 14.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194L-HE4E-175

Rexel Part # 56854

UPC 66207255511

UNSPSC 39121533

Color Gray/Black

Family / Style 194L

IP/NEMA Rating IP65

Size 48 x 48 mm

Type Actuator Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch