Allen-Bradley 194L-HE6E-175I Actuator, O-I, Gray/Black, 64 x 64mm, IP65, Type E

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194L-HE6E-175I
  • Rexel Part Number:

    92379
  • UPC:

    66246821972

Actuator, OFF-ON, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 63A, Type E

$ 18.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194L-HE6E-175I

Rexel Part # 92379

UPC 66246821972

UNSPSC 39122221

Color Gray/Black

Family / Style 194L

IP/NEMA Rating IP65

Size 64 x 64 mm

Type Actuator Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch