Allen-Bradley 194L-HE6G-175 Actuator, Off-On/I-O,Gray/Black, 67 x 67mm, IP65, Type G

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194L-HE6G-175
  • Rexel Part Number:

    57882
  • UPC:

    66207255530

Actuator, Off-On/O-I, Gray/Black, 67 mm x 67 mm, IP65, Nema 3/3R/12, for 194E-25 - 100A, Type G

$ 23.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194L-HE6G-175

Rexel Part # 57882

UPC 66207255530

UNSPSC 39121533

Color Gray/Black

Family / Style 194L

IP/NEMA Rating 1/3/3R/12

Size 67 x 67 mm

Type Actuator Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch