Allen-Bradley 194L-HE6L-175I Actuator, Off-On, Red/Yellow, 64 x 64mm, IP65, Type L

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194L-HE6L-175I
  • Rexel Part Number:

    57597
  • UPC:

    66246821950

Actuator, Off - On, Red/Yellow, 64 mm x 64 mm, IP65, for 194E-25 - 100A, with Locking Provision for 1 Padlock, Type L

$ 17.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194L-HE6L-175I

Rexel Part # 57597

UPC 66246821950

UNSPSC 39122221

Color Red/Yellow

Family / Style 194L

IP/NEMA Rating IP65

Size 64 x 64 mm

Type Actuator Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch