GE FD1HA4XRY Disconnect Switch, Rotary Handle, Red/Yellow, for FD1 IEC, NEMA 4x

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    FD1HA4XRY
  • Rexel Part Number:

    77697
  • UPC:

    78316415804

Disconnect Switch, Rotary Handle, Red/Yellow, with Defeat, NEMA 4/4X, for FD1 IEC Fusible

$ 70.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # FD1HA4XRY

Rexel Part # 77697

UPC 78316415804

UNSPSC 39122205

Color Red/Yellow

Family / Style FD1

IP/NEMA Rating 4/4X

Mounting Door

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch