Mennekes ME30XMS1M2 Disconnect Switch, 30A 600VAC, Replacement Device, 15HP Rated

  • Mfr/Brand Name:

    Mennekes
  • Mfr Number:

    ME30XMS1M2
  • Rexel Part Number:

    142900
  • UPC:

Disconnect Switch, 30A 600VAC, HDI Series, Replacement Device, 15 Horse Power Rated

$ 141.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mennekes

Mfr Part # ME30XMS1M2

Rexel Part # 142900

UPC

UNSPSC 39121510

Amps 30

Color Red

Family / Style HDI

Horsepower 15

Material Non-Metallic

Mounting Device

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch