Square D GS2AH420 Disconnect Switch, Pistol Handle, 30A, Compact, Red/Yellow

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GS2AH420
  • Rexel Part Number:

    571883
  • UPC:

    78590101439

Disconnect Switch, Pistol Handle, 30 Amp, Compact, Red/Yellow, NEMA 1/3R/4/4X/12

$ 70.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GS2AH420

Rexel Part # 571883

UPC 78590101439

UNSPSC 31162801

Amps 30

Color Red/Yellow

Family / Style GS2

IP/NEMA Rating 1

Mounting Shaft

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch