GE CR104PXB03C Selector Switch, Protective Cap, Neoprene Rubber, Black/Clear

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXB03C
  • Rexel Part Number:

    635081
  • UPC:

    78316628938

Selector Switch, Protective Cap, Neoprene Rubber, Black/Clear, Replaces Mounting Ring

$ 13.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXB03C

Rexel Part # 635081

UPC 78316628938

UNSPSC 39122216

Color Black/Clear

Family / Style CR104

Material Neoprene Rubber

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch