Square D 9001KU17 Selector Switch, 30mm, Clear Cover, Standard Knob, Silicone Rubber

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KU17
  • Rexel Part Number:

    14036
  • UPC:

    78590132034

Selector Switch, 30 mm, Clear Cover, Standard Knob, Silicone Rubber

$ 42.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KU17

Rexel Part # 14036

UPC 78590132034

UNSPSC 39122216

Color Clear

Family / Style 9001

Material Silicone Rubber

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch