Brady M21-750-427 Self-Laminating Labels

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M21-750-427
  • Rexel Part Number:

    12898
  • UPC:

    662820899976

Self-Laminating Labels, Dimensions: 0.75" x 14', Color: Black On White/Translucent Tape, Compatible With: Brady BMP21 Label Printer

$ 29.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M21-750-427

Rexel Part # 12898

UPC 662820899976

UNSPSC 55121612

Color White

Length 14 ft

Material Vinyl

Product Width 3/4 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch