Brady PTL-31-423 1.500 In X 1.000 In (38.10 Mm X 25.40 Mm)

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PTL-31-423
  • Rexel Part Number:

    68498
  • UPC:

    662820184270

Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Itsrespective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbonto Use.

$ 38.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PTL-31-423

Rexel Part # 68498

UPC 662820184270

UNSPSC 39131504

Color White

Length 1.5 in

Material Polyester

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch