Brady PTL-31-427 Self Laminating Label Refill

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PTL-31-427
  • Rexel Part Number:

    69547
  • UPC:

    662820184287

Labels, Self-Laminating, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: BMP71, TLS2200 Printers, Includes: 250/Roll.

$ 51.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PTL-31-427

Rexel Part # 69547

UPC 662820184287

UNSPSC 39131504

Color White

Gauge 10

Length 1 1/2 in

Material Vinyl

Product Width 1 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch