Brady THT-56-427-10 Self-Laminating Labels, 0.750 X 0.938"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    THT-56-427-10
  • Rexel Part Number:

    11580
  • UPC:

    662820302490

Self-Laminating Labels, Dimensions: 0.750 X 0.938 inch, Color: White, Compatible With: B-427, 10000/Package

$ 305.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # THT-56-427-10

Rexel Part # 11580

UPC 662820302490

UNSPSC 39131504

Color White

Length 0.938 in

Material Vinyl

Product Width 3/4 in

Type Self Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch