Brady WML-205-292-75 Wire Marker Sleeves, 0.5" x 1"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    WML-205-292-75
  • Rexel Part Number:

    10055
  • UPC:

    662820324140

Wire Marker Sleeves, Self Laminating, Dimensions: 0.5" x 1", Wire Gauge: 12-10, Color: White, Finish, Matte, Adhesive: Acrylic, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll

$ 34.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # WML-205-292-75

Rexel Part # 10055

UPC 662820324140

UNSPSC 39131504

Color White

Gauge 12

Length 1 in

Material Vinyl

Product Width 1/2 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch