Brady WML-517-292 Wire Marker Sleeves, 1.5" x 2.5"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    WML-517-292
  • Rexel Part Number:

    9888
  • UPC:

    662820324324

Wire Marker Sleeves, Self Laminating, Dimensions: 1.5" x 2.5", Color: White, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll

$ 48.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # WML-517-292

Rexel Part # 9888

UPC 662820324324

UNSPSC 39131504

Color White

Gauge 16

Length 2 1/2 in

Material Vinyl

Product Width 1 1/2 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch