Brady XSL-103-427 Tape Refill Cartridge, 1" x 1.25"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XSL-103-427
  • Rexel Part Number:

    20894
  • UPC:

    662820603382

Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1.25", Wire Gauge: 10-4, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

$ 61.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XSL-103-427

Rexel Part # 20894

UPC 662820603382

UNSPSC 39131605

Color White

Gauge 10

Length 1 1/4 in

Material Vinyl

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch