Brady XSL-11-427 Self Laminating Labels

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XSL-11-427
  • Rexel Part Number:

    20874
  • UPC:

    662820600893

Self Laminating Labels, Dimensions: 0.5" x 0.375", Wire Gauge: 16-10, Color: Black on White/Translucent Tape, Compatible With: Bradey IDXPERT.

$ 57.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XSL-11-427

Rexel Part # 20874

UPC 662820600893

UNSPSC 39131605

Color White

Gauge 10

Length 1/2 in

Product Width 0.375 in

Type Self Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch