Brady XSL-19-427 Tape Refill Cartridge, 1" x 1"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XSL-19-427
  • Rexel Part Number:

    21172
  • UPC:

    662820600930

Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

$ 57.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XSL-19-427

Rexel Part # 21172

UPC 662820600930

UNSPSC 39131605

Color White

Gauge 12

Length 1 in

Material Vinyl

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch