Brady XSL-96-427 Tape Refill Cartridge, 1" x 0.75"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XSL-96-427
  • Rexel Part Number:

    20590
  • UPC:

    662820600909

Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 0.75", Wire Gauge: Fiber Strand, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

$ 43.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XSL-96-427

Rexel Part # 20590

UPC 662820600909

UNSPSC 39131605

Color White

Length 3/4 in

Material Vinyl

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch