Panduit PDL-8-10 Self-Laminating Labels, Dot-Matrix, 0.80 x 1.44"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PDL-8-10
  • Rexel Part Number:

    683159
  • UPC:

    07498399178

Self-Laminating Labels, Dot-Matrix, 0.80 x 1.44 inch, Wire Gauge: 8-6, Color: White

$ 73.82 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PDL-8-10

Rexel Part # 683159

UPC 07498399178

UNSPSC 55121612

Color White

Gauge 8

Length 1.44 in

Material Vinyl

Product Width 0.80 in

Type Self-Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch