Panduit S050X075VAC Self Laminating Labels, 1/2", 3/4" Long, 18-14 AWG, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S050X075VAC
  • Rexel Part Number:

    72826
  • UPC:

    074983352968

Self Laminating Labels, 1/2", 3/4" Long, 18-14 AWG, White, 450/cassette

$ 56.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S050X075VAC

Rexel Part # 72826

UPC 074983352968

UNSPSC 39131504

Color White

Gauge 18

Length 3/4 in

Material Vinyl

Product Width 1/2 in

Type Self Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch