Panduit S050X125VAC Self Laminating Labels, 1/2", 1-1/4" Long, 12-10 AWG, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S050X125VAC
  • Rexel Part Number:

    72833
  • UPC:

    07498335299

Self Laminating Labels, 1/2", 1-1/4" Long, 12-10 AWG, Category 3 UTP cable, White, 225/cassette

$ 26.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S050X125VAC

Rexel Part # 72833

UPC 07498335299

UNSPSC 39131504

Color White

Gauge 12

Length 1 1/4 in

Material Vinyl

Product Width 1/2 in

Type Self Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch