Panduit S050X125YAJ Self Laminating Labels, Laser/Ink Jet, 1/2", 1-1/4" L, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S050X125YAJ
  • Rexel Part Number:

    74188
  • UPC:

    07498349596

Self Laminating Labels, Laser/Ink Jet, 1/2", 1-1/4" Long, 12-10 AWG, Cat. 3 UTP cable, White

$ 51.88 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S050X125YAJ

Rexel Part # 74188

UPC 07498349596

UNSPSC 39131504

Color White

Gauge 12

Length 1 1/4 in

Material Polyester

Product Width 1/2 in

Type Self Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch