Panduit S050X150VA1Y Self Laminating Labels, 1/2", 1-1/2" Long, 10-6 AWG, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S050X150VA1Y
  • Rexel Part Number:

    73604
  • UPC:

    07498343923

Self Laminating Labels, 1/2", 1-1/2" Long, 10-6 AWG, Cat 5e UTP/Cat 6 UTP/Cat 6e UTP/Cat 5e FTP, White

$ 39.72 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S050X150VA1Y

Rexel Part # 73604

UPC 07498343923

UNSPSC 39131504

Color White

Gauge 10

Length 1 1/2 in

Material Vinyl

Product Width 1/2 in

Type Self Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch