Panduit S100X125VAC Self-Laminating Label Cassettes, 1 x 1-1/4"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S100X125VAC
  • Rexel Part Number:

    72855
  • UPC:

    07498335302

P1 Self-Laminating Label Cassettes, 1 x 1-1/4 inch, Wire Gauge: 12-10 , Color: White, 225/Cassette

$ 41.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S100X125VAC

Rexel Part # 72855

UPC 07498335302

UNSPSC 39131504

Color White

Gauge 12

Length 1 1/4 in

Material Vinyl

Product Width 1 in

Type Self-Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch